Shop DELTA
See all product information
Create Account
Faucet, Monitor, 13 Series T/S Trim Stainless
- Mfr # T13420-SSPD
- Zoro # G8319427
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Finish
Stainless
Depth (In.)
7.47
Length
7.47
Handle Type
Single Handle Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T13420-SSPD
- Zoro #
- G8319427
- UPC #
- 034449621724
- Country of Origin
- United States
- Type
- Faucet
- Finish
- Stainless
- Handle Type
- Single Handle Lever
- Item
- Monitor,13 Series T/S Trim
- Flow Rate (GPM)
- 1.75
- Valve Type
- Single-function pressure balance cartridge
- Weight
- 2.69 lb
- CEC Compliant
- T
- GPM
- 1.75
- Function
- Tub / Shower
- Mfr. Series
- 1300SeriesUniversal
- Series
- Classic
- Handle
- Single Handle Lever
Description
Monitor,13 Series T/S Trim
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.