
Monitor 14 Series Shower Trim
Mfr # T14233
Zoro # G401763068
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 gpm
CEC Compliant
T
Material
Zinc
Green Certification or Other Recognition
CalGreen Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T14233
Zoro #
G401763068
UPC #
34449959599
Country of Origin
China
Details
Flow Rate
1.75 gpm
CEC Compliant
T
Material
Zinc
Green Certification or Other Recognition
CalGreen Certified
Description
The stretched feminine form and unbroken lines of the Kayra Bath Collection create a clean, flowing design. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- Recommended rough-in kit R10000 series
- Monitor pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- Spray settings include: Full Body spray
- ADA compliant metal lever handle
- Temperature only controlled with handle
- WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.