Zoro Homepage

Monitor, 14 Series T/S Trim

  • Mfr # T14494-SS

  • Zoro # G8319521


product price: $325.15
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Height
9.5
Width
7
Handle Type
Single Handle Lever
Type
Faucet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14494-SS
Zoro #
G8319521
UPC #
034449655675
Country of Origin
United States

Dimensions

Height
9.5
Width
7
Depth (In.)
8.59
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
8.59
Overall Width (In.)
7
Spout Length
6-1/2
Overall Height (In.)
9.5

Details

Item
Monitor,14 Series T/S Trim
Finish
Stainless
Handle Type
Single Handle Lever
Type
Faucet
Valve Type
Single-function pressure balance cartridge
Flow Rate (GPM)
1.75
Series
Linden™
Weight
2.87 lb
CEC Compliant
T
GPM
1.75
Function
Tub / Shower
Handle
Single Handle Lever
Mfr. Series
1400SeriesUniversal

Description

Monitor,14 Series T/S Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.