Single Handle Monitor, 8" - 18" Mount, Venetian Bronze (Discontinued)
- Mfr # T14194-RB
- Zoro # G8793290
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T14194-RB
Zoro #
G8793290
UPC #
034449660945
Country of Origin
United States
Details
Faucet Operation
Single Handle
Mounting Hole Center to Center
8" - 18"
Mounting Type
Wall
ADA Compliant
Yes
Finish
Venetian Bronze
Handle Type
Lever
Flow Rate
1.75 gpm
Number of Handles
1
Item
Monitor
Residential / Commercial
Commercial
Material
Solid Brass
Description
Monitor,14 Series Tub Trim
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.