Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monitor, 14 Series Valve Only Trim

  • Mfr # T14038-CZ

  • Zoro # G8793257


product price: $238.65
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Type
Faucet
Length
2.44
Depth (In.)
2.44
Weight
1.8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14038-CZ
Zoro #
G8793257
UPC #
034449658645
Country of Origin
United States

Dimensions

Length
2.44
Depth (In.)
2.44
Width
7
Height
7
Overall Width (In.)
7
Overall Height (In.)
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Champagne Bronze
Type
Faucet
Item
Monitor,14 Series Valve Only Trim
Weight
1.8 lb
Handle Type
Single Handle Lever
Mfr. Series
1400SeriesUniversal
Function
Tub / Shower
Series
Lahara®
Valve Type
Single-function pressure balance cartridge
Handle
Single Handle Lever

Description

Monitor,14 Series Valve Only Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.