Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monitor, 14 Series Valve Only Trim

  • Mfr # T14094-CZ

  • Zoro # G8793473


product price: $229.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Champagne Bronze
Depth (In.)
2.44
Length
2.44
Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14094-CZ
Zoro #
G8793473
UPC #
034449655910
Country of Origin
United States

Dimensions

Depth (In.)
2.44
Length
2.44
Width
7
Height
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
7
Overall Height (In.)
7

Details

Item
Monitor,14 Series Valve Only Trim
Type
Faucet
Finish
Champagne Bronze
Weight
1.42 lb
Handle Type
Single Handle Lever
Series
Linden™
Valve Type
Single-function pressure balance cartridge
Function
Tub / Shower
Mfr. Series
1400SeriesUniversal
Handle
Single Handle Lever

Description

Monitor,14 Series Valve Only Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.