Zoro Homepage

Monitor, 14 Series Valve Only Trim

  • Mfr # T14094

  • Zoro # G8319643


product price: $143.30
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Chrome
Depth (In.)
2.44
Length
2.44
Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14094
Zoro #
G8319643
UPC #
034449655606
Country of Origin
United States

Dimensions

Depth (In.)
2.44
Length
2.44
Width
7
Height
7
Overall Width (In.)
7
Overall Height (In.)
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Monitor,14 Series Valve Only Trim
Type
Faucet
Finish
Chrome
Handle Type
Single Handle Lever
Series
Linden™
Weight
1.4 lb
Valve Type
Single-function pressure balance cartridge
Mfr. Series
1400SeriesUniversal
Function
Tub / Shower
Handle
Single Handle Lever

Description

Monitor,14 Series Valve Only Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.