This item is Discontinued.

Delta Tub and Shower Trim, Venetian Bronze, Wall T14438-RBH2O

Tub and Shower Trim, Venetian Bronze, Wall (Discontinued)

  • Mfr # T14438-RBH2O
  • Zoro # G8804299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14438-RBH2O
Zoro #
G8804299
UPC #
034449598224
Country of Origin
United States

Dimensions

Height
4-1/2"
Face Dia.
3-7/8"

Details

Item
Tub and Shower Trim
Features
Monitor; MultiChoice Universal Valve
Flow Rate
1.5 gpm
Mounting Type
Wall
ADA Compliant
Yes
Finish
Venetian Bronze
Shower Head Type
Trim
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1, EPA WaterSense

Description

Monitor,14Series,H2Okinetic,T/STrim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.