Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T17430-H2O
Zoro #
G8804420
UPC #
034449662628
Country of Origin
United States
Dimensions
Depth
3"
Face Dia.
6-13/32"
Details
Item
Tub and Shower Trim
Features
Monitor, H2Okinetic Technology, Volume Control, MultiChoice Universal Valve
Flow Rate
1.75 gpm
ADA Compliant
Yes
Shower Head Type
Trim
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1
Description
Monitor 17 Series,H2Okinetic T/STrim
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.