This item is Discontinued.

Delta Monitor 17 Series, H2Okinetic T/STrim T17494

Monitor 17 Series, H2Okinetic T/STrim (Discontinued)

  • Mfr # T17494
  • Zoro # G8804448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17494
Zoro #
G8804448
UPC #
034449660884
Country of Origin
United States

Dimensions

Depth
2-5/8"
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Height
12.66
Depth (In.)
9.59
Width
7
Face Dia.
6"
Length
9.59
Spout Length
6-1/2
Overall Width (In.)
7
Overall Height (In.)
12.66

Details

Finish
Chrome
Type
Faucet
Item
Tub & Shower Tub / Shower Faucet
Handle Type
Single Handle Lever
Features
Monitor, H2Okinetic Technology, Volume Control, MultiChoice Universal Valve
Valve Type
Dual-function pressure balance cartridge
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1, EPA WaterSense
ADA Compliant
Yes
Shower Head Type
Shower Trim
Flow Rate (GPM)
1.75
Flow Rate
1.75 gpm
CEC Compliant
T
Weight
3.48 lb
Function
Tub / Shower
Series
Lindenâ„¢
Handle
Single Handle Lever
GPM
1.75
Mfr. Series
1700SeriesUniversal

Description

Monitor 17 Series,H2Okinetic T/STrim

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.