Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Delta Monitor 17 Series, T/STrim w/In2ition T17494-CZ-I

Monitor 17 Series, T/STrim w/In2ition (Discontinued)

  • Mfr # T17494-CZ-I
  • Zoro # G8804533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17494-CZ-I
Zoro #
G8804533
UPC #
034449655989
Country of Origin
United States

Dimensions

Depth (In.)
9.59
Depth
2-5/8"
Height
12.66
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
7
Length
9.59
Face Dia.
6"
Spout Length
6-1/2
Overall Width (In.)
7
Overall Height (In.)
12.66

Details

Finish
Champagne Bronze
Type
Faucet
Item
Tub & Shower Tub / Shower Faucet
Valve Type
Dual-function pressure balance cartridge
Shower Head Type
Tub and Shower Trim
Flow Rate (GPM)
1.75
Features
Monitor, H2Okinetic Technology, Volume Control, MultiChoice Universal Valve, Brilliance Finish, In2ition
Handle Type
Single Handle Lever
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1, EPA WaterSense
ADA Compliant
Yes
Flow Rate
1.75 gpm
Weight
4.94 lb
CEC Compliant
T
Series
Linden™
Mfr. Series
1700SeriesUniversal
Handle
Single Handle Lever
Function
Tub / Shower
GPM
1.75

Description

Monitor 17 Series,T/STrim w/In2ition

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.