Pivotal Monitor 17 Series Valve Trim with 3-Setting Integrated Diverter

  • Mfr # T27899-BL
  • Zoro # G901764008
product price: 
$
849.00
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Zinc
Standards
CalGreen Certified, CEC Certified - T
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T27899-BL
Zoro #
G901764008
UPC #
34449913751
Country of Origin
United States

Details

Finish
Matte Black
Material
Zinc
Standards
CalGreen Certified, CEC Certified - T

Description

The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. With the MultiChoice Universal system, you have the freedom to upgrade style and functionality later. And, because there's no need to alter plumbing behind the wall, you save time, effort and money on future renovation updates. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Two ports and three settings for two independent and one shared position
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Recommended rough-in valve kit R22000 sold separately
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Not recommended for tub spout applications
  • Bottom handle 90° Maximum rotation

Ratings & reviews