Vero Monitor 17 Series H2Okinetic Shower Trim In Venetian Bronze
- Mfr # T17253-RBH2O
- Zoro # G922876704
product price:Â
$
853.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Zinc
Color
Venetian Bronze
Length (In.)
9.75 in
Width
7.09 in
Depth (In.)
7.59 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17253-RBH2O
- Zoro #
- G922876704
- UPC #
- 34449668019
- Country of Origin
- United States
Dimensions
- Length (In.)
- 9.75 in
- Width
- 7.09 in
- Depth (In.)
- 7.59 in
Details
- Material of Construction
- Zinc
- Color
- Venetian Bronze
- Item
- Shower Trim
Description
Delta H2Okinetic Showers look different because they are different. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head.* The end result is a shower that provides more coverage, more warmth and more intensity for a truly drenching shower experience. With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. An ornate blend of deep, warm tones and subtle highlights give Venetian Bronze a hand-brushed look that can transform a bath. Offering a smooth contrast to light tones and coordinating well with darker ones, this finish can have a beautiful soothing effect on almost any space. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.