Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monitor R 13 Series Shower Trim

  • Mfr # T13222

  • Zoro # G1107578


product price: $122.80
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Depth (In.)
6.97
Handle Type
Single Handle Knob
Tub and Shower Category
Shower Trim Parts
Flow Rate (GPM)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T13222
Zoro #
G1107578
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
6.97
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
9.5
Overall Width (In.)
7

Details

Finish
Chrome
Handle Type
Single Handle Knob
Tub and Shower Category
Shower Trim Parts
Item
Shower Only Tub / Shower Faucet
Flow Rate (GPM)
1.75
CEC Compliant
T
Weight
1.81 lb
Series
Classic
Product Type
Monitor R 13 Series Shower Trim

Description

Monitor R 13 Series Shower Trim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.