Monitor(R) 14 Series H2Okinetic(R) Shower Trim

  • Mfr # T14252

  • Zoro # G7825905


product price:  $387.10
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Chrome
Length
9
Width
7
Height
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14252
Zoro #
G7825905
UPC #
034449771016
Country of Origin
United States

Dimensions

Length
9
Width
7
Height
12

Details

Item
Monitor(R) 14 Series H2Okinetic(R) Showe
Type
Faucet
Finish
Chrome
Series
Tesla®
Handle
Single Handle Lever
Function
Tub / Shower
GPM
1.75
Mfr. Series
1400SeriesUniversal

Description

Monitor(R) 14 Series H2Okinetic(R) Showe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.