Cassidy Monitor 14 Series Shower Trim - Less Handle - Less Head

  • Mfr # T14297-SSLHP-LHD

  • Zoro # G7822299


product price:  $259.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Brass
Height (In.)
9.09 in
Length
11.88
Depth (In.)
11.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14297-SSLHP-LHD
Zoro #
G7822299
UPC #
034449730532
Country of Origin
United States

Dimensions

Height (In.)
9.09 in
Length
11.88
Depth (In.)
11.88
Height
9.09
Width
7
Overall Width (In.)
7
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Height (In.)
9.09

Details

Item
Monitor(R) 14 Series Shower Trim,Less
Type
Faucet
Finish
Stainless
Material
Brass
Weight
1.52 lb
Handle
Single Handle LHP
Handle Type
Single Handle LHP
Function
Tub / Shower
Valve Type
Single-function pressure balance cartridge
Mfr. Series
1400SeriesUniversal
Series
Cassidyâ„¢

Description

Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. This Brilliance Stainless finish has subtle, warm undertones which make it an excellent match with nickel or stainless steel and is extremely versatile, complementing nearly any look, be it traditional, transitional or contemporary.


  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Must purchase handle separately to complete the unit
  • LHD= Less shower head (order separately)
  • Single function operation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.