Ashlyn Monitor 14 Series Shower Trim
- Mfr # T14264
- Zoro # G7825327
Key Features
Specifications
Details
- MFR #
- T14264
- Zoro #
- G7825327
- UPC #
- 034449737227
- Country of Origin
- United States
- Type
- Faucet
- Finish
- Chrome
- Material
- Zinc
- Standards
- CalGreen Certified, CEC Certified - T
- Item
- Monitor(R) 14 Series Shower Trim
- Handle
- Single Handle Lever
- Series
- Ashlyn®
- Function
- Tub / Shower
- Mfr. Series
- 1400SeriesUniversal
- GPM
- 1.75
- Flow Rate (GPM)
- 1.75 gpm
Description
While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look – with no need for soaking or the aid of chemical cleaners. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. Chrome has rapidly become one of the most popular finishes across décor styles in the bath thanks to its stunning gloss and innate versatility. Paired with crisp lines and bright whites, it creates a bold, modern contrast, but it works equally well with vintage styles and traditional spaces to convey a hint of nostalgia. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance.
- Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- Spray settings include: Full Body spray
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
- Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- ADA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.