Shop KINGSTON BRASS

Tub and Shower Faucet, 4, Wall Mount, Antique Brass

  • Mfr # KBX8143DKL
  • Zoro # G3109428

product price: 
$
263.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware
Features
High quality brass and zinc alloy construction, Durable washerless cartridge, Wall mount installation, 1/2-14 NPT connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 5" tub spout reach, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Non-metallic adjustable showerhead
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Mounting Type
Wall Mount
Number of Holes
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KBX8143DKL
Zoro #
G3109428
UPC #
663370817137
Country of Origin
Taiwan, Province of China
Includes
Faucet; Mounting Hardware
Item
Tub and Shower Faucet
Features
High quality brass and zinc alloy construction, Durable washerless cartridge, Wall mount installation, 1/2-14 NPT connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 5" tub spout reach, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Non-metallic adjustable showerhead
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Mounting Type
Wall Mount
Number of Holes
4
ADA Compliant
true
Finish
Antique Brass
Connection
1/2"-14 NPT
Number of Handles
2
Material
Brass;Zinc Alloy;Plastic
Color
Antique Brass
Valve Type
Washerless Cartridge
Handles Included
true
Drain Included
No
Low Lead Compliant
false
Handle Style
Lever
CEC Certified
true
Showerhead Flow Rate (GPM)
1.8
Handshower Flow Rate (GPM)
0
Theme
Modern
DOE Certified
true
Item Weight (lbs)
5.53
Collection
Kaiser
Prop 65 Label
true
Showerhead Included
Yes
Spout Flow Rate (GPM)
5.8
UPC/CUPC Certified
true
Handshower Included
No

Dimensions

Height
5.5
Width
Shower: 3 3/16 in, Spout: 3 1/16 in
Depth
Spout: 5-1/2"
Face Dia.
Shower: 3-3/16", Spout: 1-11/16"
Length
7.13
Item Width (Inch)
14.13
Item Length (Inch)
7.13
Item Height (Inch)
5.5

Description

This tub and shower faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black neoprene accents. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium antique brass finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.