Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trinsic Monitor 14 Series Tub Trim

  • Mfr # T14159-SS

  • Zoro # G7826036


product price: $259.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Zinc
Length
9.69
Handle Type
Single Handle Lever
Height (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14159-SS
Zoro #
G7826036
UPC #
034449788717
Country of Origin
United States

Dimensions

Length
9.69
Height (In.)
6 in
Height
6
Width
7

Details

Type
Faucet
Finish
Stainless
Material
Zinc
Handle Type
Single Handle Lever
Item
Monitor(R) 14 Series Tub Trim
Handle
Single Handle Lever
Series
Trinsic®
Function
Tub / Shower
Mfr. Series
1400SeriesUniversal

Description

Monitor(R) 14 Series Tub Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.