Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pivotal Monitor 14 Series Valve Only Trim

  • Mfr # T14099-BL

  • Zoro # G7823245


product price: $379.00
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Zinc
Handle Type
Single Handle Lever
Height (In.)
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14099-BL
Zoro #
G7823245
UPC #
034449853880
Country of Origin
United States

Dimensions

Height (In.)
5.5 in

Details

Finish
Matte Black
Material
Zinc
Handle Type
Single Handle Lever
Item
Monitor(R) 14 Series Valve Only Trim

Description

The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Trim kit only, must order MultiChoice universal valve separately to complete the unit
  • Single function cartridge
  • Temperature only controlled with handle
  • 120° maximum handle rotation
  • Monitor pressure balance valve keeps water temperature within a safe +/-3°F (+/-1.6°C), helping to protect you from sudden changes in hot or cold water pressure
  • Red/blue pad print temperature indicator on the shower escutcheon
  • Back-to-back installation capability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.