Cassidy Monitor 17 Series H2OKinetic Tub & Shower Trim
- Mfr # T17497-PN
- Zoro # G7822317
product price:
$
459.00
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Material
Plastic
Green Certification or Other Recognition
CalGreen Certified
Flow (GPM)
1.75 gpm
Length
11.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17497-PN
- Zoro #
- G7822317
- UPC #
- 034449684675
- Country of Origin
- United States
Dimensions
- Length
- 11.88
- Depth (In.)
- 11.88
- Width
- 7
- Height
- 12.38
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Height (In.)
- 12.38
- Spout Length
- 6-1/2
- Overall Width (In.)
- 7
Details
- Item
- Monitor(R) 17 Series H2Okinetic(R) Tub
- Type
- Faucet
- Finish
- Polished Nickel
- Material
- Plastic
- Green Certification or Other Recognition
- CalGreen Certified
- Flow (GPM)
- 1.75 gpm
- Weight
- 3.935 lb
- Flow Rate (GPM)
- 1.75
- Mfr. Series
- 1700SeriesUniversal
- GPM
- 1.75
- CEC Compliant
- T
- Series
- Cassidyâ„¢
- Valve Type
- Dual-function pressure balance cartridge
- Handle Type
- Single Handle Lever
- Function
- Tub / Shower
- Handle
- Single Handle Lever
Description
H2Okinetic Technology sculpts the water into a unique wave pattern, giving the feeling of more water without using more water
- WaterSense certification promotes water conservation
- Monitor pressure balance valve keeps water temperature within a safe ± 3.60 F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
- Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
- Meets standards set by Americans with Disabilities Act (ADA)
- Spray settings include: H2OKinetic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.