12" Shower Arm, Polished Brass
- Mfr # K163A2
- Zoro # G223926665
product price:Â
$
79.95
/ea
Key Features
Mounting Type
Wall Mount
Material
Brass
Length
12-1/4 in
Includes
Shower Arm
For Use With
Shower Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K163A2
- Zoro #
- G223926665
- UPC #
- 196507334943
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 12-1/4" (L) x 13/16" (W) x 3-1/16" (H)
- Length
- 12-1/4 in
- Width (In.)
- 13/16 in
Details
- Mounting Type
- Wall Mount
- Item
- Shower Arms and Flanges
- Material
- Brass
- Includes
- Shower Arm
- For Use With
- Shower Accessories
- Inlet (In.)
- 1/2 in
- Color
- Brushed Brass
- Finish
- Polished Brass
Description
This 12" brass showerarm will give you the extra projection to allow you to install an oversize showerhead. The sturdy brass and rust-resistant finish will provide long lasting performance. Flange and shower head sold separately.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.