Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vero Monitor 17 Series Valve Only Trim

  • Mfr # T17053-CZ

  • Zoro # G7823744


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Zinc
Length
3.31
Handle Type
Single Handle Lever
Height (In.)
5.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17053-CZ
Zoro #
G7823744
UPC #
034449659000
Country of Origin
United States

Dimensions

Length
3.31
Height (In.)
5.59 in
Height
5.59
Width
7.09

Details

Type
Faucet
Finish
Champagne Bronze
Material
Zinc
Handle Type
Single Handle Lever
Item
Monitor(R) 17 Series Valve Only Trim
Series
Vero®
Mfr. Series
1700SeriesUniversal
Function
Tub / Shower
Handle
Single Handle Lever

Description

Monitor(R) 17 Series Valve Only Trim


  • Order MultiChoice Universal rough-in separately
  • Pressure Balance control
  • Available in chrome, Venetian Bronze, Champagne Bronze, or Brilliance Stainless finishes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.