Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T17294-CZ
Zoro #
G8327002
UPC #
034449660877
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
8.59
Height
9.5
Width
7
Length
8.59
Overall Height (In.)
9.5
Overall Width (In.)
7
Details
Finish
Champagne Bronze
Type
Faucet
Item
Monitr 17 Seris,H2Okinetic,ShwerTrim
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
Valve Type
Dual-function pressure balance cartridge
Series
Linden™
Weight
3.1 lb
CEC Compliant
T
GPM
1.75
Mfr. Series
1700SeriesUniversal
Handle
Single Handle Lever
Function
Tub / Shower
Description
Monitr 17 Seris,H2Okinetic,ShwerTrim
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.