Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monitr 17 Seris, H2Okinetic, ShwerTrim

  • Mfr # T17294

  • Zoro # G8804691


product price: $230.45
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Type
Faucet
Depth (In.)
8.59
Height
9.5
Features
Monitor, Volume Control, MultiChoice Universal Valve, H2Okinetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17294
Zoro #
G8804691
UPC #
034449660846
Country of Origin
United States

Dimensions

Depth (In.)
8.59
Height
9.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
7
Length
8.59
Overall Height (In.)
9.5
Overall Width (In.)
7

Details

Finish
Chrome
Type
Faucet
Item
Shower Only Tub / Shower Faucet
Features
Monitor, Volume Control, MultiChoice Universal Valve, H2Okinetic
Handle Type
Single Handle Lever
Valve Type
Dual-function pressure balance cartridge
Flow Rate (GPM)
1.75
Flow Rate
1.75 gpm
ADA Compliant
Yes
CEC Compliant
T
Weight
3.1 lb
Series
Linden™
Handle
Single Handle Lever
Mfr. Series
1700SeriesUniversal
GPM
1.75
Function
Tub / Shower

Description

Monitr 17 Seris,H2Okinetic,ShwerTrim

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.