Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monrovia Handle, Screw, & Button

  • Mfr # RP101947ARPR

  • Zoro # G008460841


product price: $65.15
/ea

Key Features

Material
Zinc
Overall Width
1.69 in
Height
1.06 in
Length (In.)
4.38 in
Overall Height
1.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101947ARPR
Zoro #
G008460841
UPC #
195205026563
Country of Origin
China

Dimensions

Overall Width
1.69 in
Height
1.06 in
Length (In.)
4.38 in
Overall Height
1.06 in

Details

Finish
Arctic Stainless
Material
Zinc

Description

The Monrovia Kitchen Collection stands out in any space with a soft contemporary design and gently tapered corners. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.


  • Replacement handle kit for Monrovia kitchen faucets
  • Includes handle, screw, and button
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners
  • Backed by Delta Faucet's Lifetime Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.