Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monrovia Metal Soap Dispenser

  • Mfr # RP101850ARPR

  • Zoro # G408589388


product price: $85.59
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Height
13.31 in
Width
2.63 in
Length
4.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101850ARPR
Zoro #
G408589388
UPC #
195205021858
Country of Origin
China

Dimensions

Height
13.31 in
Width
2.63 in
Length
4.94 in

Details

Finish
Lumicoat Arctic Stainless
Material
Plastic

Description

The Monrovia Kitchen Collection stands out in any space with a soft contemporary design and gently tapered corners. Complete the look in your kitchen with this coordinating soap and lotion dispenser. Delta Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet stays beautiful. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.


  • Perfectly coordinates with the Monrovia Kitchen Collection
  • For use as soap or lotion dispenser
  • Large capacity 13-ounce bottle
  • Refillable from above the deck
  • Order RP30395 vented refill funnel separately
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners
  • Backed by Delta Faucet's Lifetime Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.