Zoro Homepage

Monrovia Single Handle Pull-Down Kitchen Faucet

  • Mfr # 9191-AR-PR-DST

  • Zoro # G408449330


product price: $539.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Flow Rate
1.8 gpm
Green Certification or Other Recognition
CalGreen Certified
Length (In.)
11 in
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9191-AR-PR-DST
Zoro #
G408449330
UPC #
195205021896
Country of Origin
United States

Dimensions

Length (In.)
11 in
Height
16.13 in
Width
10.75 in

Details

Number of Holes
3
Finish
Lumicoat Arctic Stainless
Flow Rate
1.8 gpm
Green Certification or Other Recognition
CalGreen Certified
Material
Zinc
Standards
CEC Certified
Basic Material
Zinc
CEC Compliant
T

Description

The Monrovia Kitchen Collection stands out in any space with its statuesque form and striking handle design. Delta MagnaTite Docking uses a powerful integrated magnet to set your pull down sprayer precisely into place and hold it there so it stays docked when not in use. Delta Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet stays beautiful. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.


  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup with the touch of a finger
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1- or 3-hole 8-inch installations with optional deck plate (RP47274ARPR sold separately)
  • Coordinating soap dispenser RP101850ARPR available for purchase separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.