Zoro Homepage

Monrovia Single Handle Pull-Down Kitchen Faucet With Touch2O Technology

  • Mfr # 9191T-BL-DST

  • Zoro # G208464434


product price: $673.37
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Flow Rate
1.8 gpm
CEC Compliant
T
Length (In.)
11 in
Width
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9191T-BL-DST
Zoro #
G208464434
UPC #
195205021940
Country of Origin
United States

Dimensions

Length (In.)
11 in
Width
10.75 in
Height
16.63 in

Details

Number of Holes
3
Finish
Matte Black
Flow Rate
1.8 gpm
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
Material
Zinc
Basic Material
Zinc
Standards
CEC Certified

Description

The Monrovia Kitchen Collection stands out in any space with its statuesque form and striking handle design. Touch it on. Touch it off. Whether you have two full hands or 10 messy fingers, Delta Touch2O Technology helps keep your kitchen faucet clean, even when your hands aren't. A simple touch anywhere on the spout or handle with your wrist or forearm activates the flow of water at the temperature where your handle is set. The Delta TempSense LED light changes color to alert you to the water's temperature and eliminates any possible surprises or discomfort. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty. Electronic parts are backed by our 5-year electronic parts warranty.


  • With Touch2O Technology, a simple touch anywhere on the spout or handle will start and stop the flow of water
  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn't involve making a mess of your faucet
  • LED light signals blue when touch mode is active and flashes red when batteries are running low
  • Automatic water flow shut-off after four minutes helps conserve water
  • Integrated TempSense LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Requires 6 AA (included) or 6 C batteries
  • Intuitive Touch2O Technology can sense the difference between a touch and a grab, reducing the chances of false activation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.