Zoro Homepage

Mounting Assembly

  • Mfr # RP102081CZ

  • Zoro # G408451401


product price: $48.95
/ea

Key Features

Material
Brass
Height (In.)
0.88 in
Length
0.94 in
Width (In.)
0.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP102081CZ
Zoro #
G408451401
UPC #
195205044963
Country of Origin
China

Dimensions

Height (In.)
0.88 in
Length
0.94 in
Width (In.)
0.94 in

Details

Finish
Champagne Bronze
Material
Brass

Description

  • Constructed of Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.