
Mounting Post Transitional
Mfr # RP64150BL
Zoro # G415694600
product price: $93.65
/ea
Free Shipping & Returns
Key Features
Material
Metal
Finish
Matte Black
Depth
3 in
Overall Length (In.)
1.38 in
Color/Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP64150BL
Zoro #
G415694600
UPC #
195205146926
Country of Origin
China
Dimensions
Depth
3 in
Overall Length (In.)
1.38 in
Spout Length
1.38 in
Width
1.38 in
Overall Height (In.)
3 in
Details
Material
Metal
Finish
Matte Black
Color/Finish
Black
Description
- Genuine Delta manufacturing
- Manufactured in China
- Metal construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.