Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Post Transitional

  • Mfr # RP64150RB

  • Zoro # G101762750


product price: $88.59
/ea
Free Shipping & Returns

Key Features

Finish
Venetian Bronze
Length (In.)
1.38 in
Material
Metal
Height (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP64150RB
Zoro #
G101762750
UPC #
34449645768
Country of Origin
China

Dimensions

Length (In.)
1.38 in
Height (In.)
3 in

Details

Finish
Venetian Bronze
Material
Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.