Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MultiChoice Universal High-Flow Shower Rough - Universal Inlets / Outlets

  • Mfr # R10000-UNBXHF

  • Zoro # G607048327


product price: $59.79
/ea

Key Features

Length (In.)
2.13
Material
Brass
Height
4
Width
4
Height (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R10000-UNBXHF
Zoro #
G607048327
UPC #
34449629874
Country of Origin
United States

Dimensions

Length (In.)
2.13
Height
4
Width
4
Height (In.)
4 in
Width (In.)
4 in

Details

Material
Brass
Item
Shower Accessories

Description

  • MultiChoice Universal valve body only - Accepts single, dual, or dual thermostatic cartridge
  • High flow for use with shower only models
  • HF rough valves feature blocked tub port - no additional plug needed when used in shower only application
  • Back-to-back capability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.