Zoro Homepage

MultiChoice Universal Integrated Shower Diverter Rough Universal Inlets / Outlets

  • Mfr # R22000

  • Zoro # G807048127


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Overall Length (In.)
4.81 in
Overall Width (In.)
4.06 in
Overall Height (In.)
6.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R22000
Zoro #
G807048127
UPC #
34449826938
Country of Origin
United States

Dimensions

Overall Length (In.)
4.81 in
Overall Width (In.)
4.06 in
Overall Height (In.)
6.06 in

Details

Material
Brass
Item
Shower Accessories

Description

The Delta MultiChoice Integrated Shower Diverter consolidates custom shower design with its consumer-preferred streamlined style eliminating the need for an additional diverter valve. With three popular trim style choices to coordinate with any bathroom décor, it provides you the flexibility to select the type of custom shower functionality you prefer. With the MultiChoice Universal system, you have the freedom to upgrade style and functionality later. And, because there's no need to alter plumbing behind the wall, you save time, effort and money on future renovation updates.


  • Monitor pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Rough-in only
  • One-Piece forged valve body without stops
  • Back-to-back installation capability
  • Backed by Delta Faucet's Lifetime Limited Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.