Zoro Homepage

MultiChoice Universal Shower Rough - Prefab PEX Crimp

  • Mfr # R10000-PFS-PXWS

  • Zoro # G907048454


product price: $103.99
/ea
Sold in multiples of 12 for $1,247.88
Free Shipping & Returns

Key Features

Length (In.)
2.13
Material
Brass
Width
4
Width (In.)
4 in
Height
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R10000-PFS-PXWS
Zoro #
G907048454
UPC #
34449852876
Country of Origin
United States

Dimensions

Length (In.)
2.13
Width
4
Width (In.)
4 in
Height
4
Height (In.)
4 in

Details

Material
Brass
Item
Shower Accessories

Description

  • MultiChoice Universal valve body only
  • Accepts single, dual, or dual thermostatic cartridge
  • Cartridge ships with trim
  • Back-to-back capability
  • Features blocked tub port & PEX shower riser
  • Model must be ordered in full case quantity of 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.