Shop DELTA
See all product information
Create Account
MultiChoice Universal Shower Rough
Mfr # R10000-PFS-PXWS
Zoro # G0877583
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Length
2.13
Width
4
Height
4
Function
Rough
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R10000-PFS-PXWS
- Zoro #
- G0877583
- UPC #
- 034449852876
- Country of Origin
- United States
Dimensions
- Length
- 2.13
- Width
- 4
- Height
- 4
Details
- Item
- Delta MultiChoice Universal Shower Rough
- Type
- Faucet
- Function
- Rough
- Mfr. Series
- UniversalTubShower
- Series
- Other
Description
Delta MultiChoice Universal Shower Rough
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.