Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MultiChoice Universal Tub / Shower Rough - IPS Inlets / Outlets

  • Mfr # R10000-IPWS

  • Zoro # G812468149


product price: $82.35
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
2.13 in
Depth (In.)
4 in
Height (In.)
4 in
Width (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R10000-IPWS
Zoro #
G812468149
UPC #
34449518017
Country of Origin
Italy

Dimensions

Length
2.13 in
Depth (In.)
4 in
Height (In.)
4 in
Width (In.)
4 in

Details

Material
Brass

Description

  • MultiChoice Universal valve body only
  • Accepts single, dual, or dual thermostatic cartridge
  • Cartridge ships with trim
  • Back-to-back capability, WS= With Stops

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.