Zoro Homepage

MultiChoice Universal Tub / Shower Rough - PEX Crimp

  • Mfr # R10000-PXBX

  • Zoro # G908539487


product price: $63.55
/ea

Key Features

Material of Construction
Brass
Length (In.)
4.88 in
Material
Brass
Width
4 in
Height (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R10000-PXBX
Zoro #
G908539487
UPC #
195205020837
Country of Origin
United States

Dimensions

Length (In.)
4.88 in
Width
4 in
Height (In.)
4 in
Width (In.)
4 in
Height
4 in

Details

Material of Construction
Brass
Material
Brass

Description

The Delta MultiChoice Universal Valve body rough-in kit allows easy changes to shower function, style and appearance without altering the plumbing behind the wall. Trim is sold separately. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.


  • Rough-in kit only
  • Shower trim sold separately
  • Accepts single or dual function pressure balance or dual function thermostatic cartridge
  • Back-to-back installation capability
  • PEX crimp connections
  • Delta Genuine Part
  • Backed by Delta Faucet's Lifetime Limited Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.