Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MultiChoice Universal Tub / Shower Rough - PEX Crimp

  • Mfr # R10000-PXWS

  • Zoro # G807048387


product price: $82.39
/ea
Free Shipping & Returns

Key Features

Length (In.)
2.13
Material
Brass
Height
4
Width (In.)
4 in
Width
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R10000-PXWS
Zoro #
G807048387
UPC #
34449517997
Country of Origin
United States

Dimensions

Length (In.)
2.13
Height
4
Width (In.)
4 in
Width
4
Height (In.)
4 in

Details

Material
Brass
Item
Tub Accessories

Description

This rough-in kit may be installed prior to choosing the specific trim and finish. Allows for construction or a renovation project to proceed without delays when narrowing down a design style. Trim kit is sold separately and is required to complete the unit. Save time, effort, and money on future renovation updates because there's no need to alter plumbing behind the wall.


  • MultiChoice Universal valve body rough-in kit only
  • Must purchase trim kit to complete the unit
  • Forged brass body
  • Accepts single, dual, or dual thermostatic cartridge
  • Cartridge ships with trim
  • Back-to-back installation capability
  • PEX crimp connections with stops, with UN Outlets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.