Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MultiChoice Universal Tub / Shower Rough - Universal Inlets / Outlets

  • Mfr # R10000-UNBXT

  • Zoro # G307048580


product price: $62.15
/ea

Key Features

Length (In.)
2.13
Material
Brass
Width (In.)
5.06 in
Height (In.)
4 in
Height
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R10000-UNBXT
Zoro #
G307048580
UPC #
34449544191
Country of Origin
United States

Dimensions

Length (In.)
2.13
Width (In.)
5.06 in
Height (In.)
4 in
Height
4
Width
5.06

Details

Material
Brass
Item
Tub Accessories

Description

The Delta MultiChoice Universal Valve gives you the flexibility to upgrade the style and functionality of your shower without altering the plumbing behind the wall. By installing the universal valve first, you have the freedom to decide (or change your mind on) what type of shower you want later. Whether you'd like a new look or a new function for your shower, with MultiChoice Universal Valves getting what you want has never been so simple.


  • MultiChoice Universal valve body only
  • Accepts single, dual, or dual thermostatic cartridge
  • Cartridge ships with trim
  • Back-to-back capability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.