Zoro Homepage

MultiChoice Univr T/S Rough - Prefab - Univr Inlets/Outlets

  • Mfr # R10000-PFT-UN

  • Zoro # G3976093


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Height
11.31
Width
4
Length
8
Mfr. Series
Excluded
Function
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R10000-PFT-UN
Zoro #
G3976093
UPC #
34449918329
Country of Origin
United States

Dimensions

Height
11.31
Width
4
Length
8

Details

Mfr. Series
Excluded
Function
Rough
Series
Other
Type
Faucet

Description

Delta Other MultiChoice Universal Tub/Shower Rough - Prefab - Universal Inlets/Outlets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.