Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mylan Handle Kit

  • Mfr # RP92930CZ

  • Zoro # G808461147


product price: $62.35
/ea

Key Features

Material
Zinc
Overall Height
2.56 in
Length (In.)
4.56 in
Handle Type
Single Handle Lever
Overall Width
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP92930CZ
Zoro #
G808461147
UPC #
34449981590
Country of Origin
China

Dimensions

Overall Height
2.56 in
Length (In.)
4.56 in
Overall Width
2.25 in
Height
2.56 in

Details

Finish
Champagne Bronze
Material
Zinc
Handle Type
Single Handle Lever

Description

  • Constructed of Zinc
  • Single Handle Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.