
Mylan Showerhead
Mfr # RP93090BL
Zoro # G808454392
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 gpm
Height
8.25 in
Width
8.25 in
Standards
WaterSense Listed; CEC Certified
Green Certification or Other Recognition
CalGreen Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP93090BL
Zoro #
G808454392
UPC #
34449981712
Country of Origin
China
Dimensions
Height
8.25 in
Width
8.25 in
Length
3.5 in
Details
Flow Rate
1.75 gpm
Finish
Matte Black
Standards
WaterSense Listed; CEC Certified
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T
Material
Plastic
Description
- Constructed of Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.