
Mylan Showerhead
Mfr # RP93090CZ
Zoro # G408454433
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 gpm
Height
8.25 in
Width
8.25 in
Standards
WaterSense Listed; CEC Certified
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP93090CZ
Zoro #
G408454433
UPC #
34449981729
Country of Origin
China
Dimensions
Height
8.25 in
Width
8.25 in
Length
3.5 in
Details
Flow Rate
1.75 gpm
Finish
Champagne Bronze
Standards
WaterSense Listed; CEC Certified
Material
Plastic
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
Description
- Constructed of Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.