Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NeoStyleOld Metal Cross Handle Kit - Transfer Valve

  • Mfr # H56

  • Zoro # G412377902


product price: $58.35
/ea

Key Features

Finish
Chrome
Material
Brass
Handle Type
Single Handle Cross
Number of Handles
Single Handle Cross
Overall Height
2.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H56
Zoro #
G412377902
UPC #
34449364188
Country of Origin
United States

Dimensions

Overall Height
2.69 in
Overall Length
2.5 in
Overall Width
2.06 in
Bowl Depth
2.69 in

Details

Finish
Chrome
Material
Brass
Handle Type
Single Handle Cross
Number of Handles
Single Handle Cross

Description

  • Metal cross handle
  • Sold individually

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.