
NeoStyleOld Metal Lever Handle Set - 2H Bathroom
Mfr # H25
Zoro # G112377516
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Material
Brass
Overall Height
2.31 in
Overall Width
1.63 in
Number of Handles
Two Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H25
Zoro #
G112377516
UPC #
34449363457
Country of Origin
United States
Dimensions
Overall Height
2.31 in
Overall Width
1.63 in
Bowl Depth
2.31 in
Overall Length
2.44 in
Details
Finish
Chrome
Material
Brass
Number of Handles
Two Handle Lever
Handle Type
Two Handle Lever
Description
- Metal lever handles
- Sold in pairs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.