Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NeoStyleOld Metal Lever Handle Set - 2H Bathroom

  • Mfr # H25PB

  • Zoro # G112377714


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Material
Brass
Overall Width
1.63 in
Overall Length
2.44 in
Bowl Depth
2.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H25PB
Zoro #
G112377714
UPC #
34449363525
Country of Origin
United States

Dimensions

Overall Width
1.63 in
Overall Length
2.44 in
Bowl Depth
2.31 in
Overall Height
2.31 in

Details

Finish
Polished Brass
Material
Brass
Handle Type
Two Handle Lever
Number of Handles
Two Handle Lever

Description

  • Metal lever handles
  • Sold in pairs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.