
Nicoli 3 Hole Escutcheon and Spacer Chrome
Mfr # RP103367PC
Zoro # G415621408
product price: $43.79
/eaKey Features
Color/Finish
Chrome
Width
6 in
Depth
0.25 in
Height
0.25 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103367PC
Zoro #
G415621408
UPC #
195205072911
Country of Origin
China
Dimensions
Width
6 in
Depth
0.25 in
Height
0.25 in
Details
Color/Finish
Chrome
Material
Brass
Finish
Chrome
Description
- Genuine Delta manufacturing
- Manufactured in China
- Brass construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.