Zoro Homepage

Nicoli 3 Hole Escutcheon and Spacer Stainless

  • Mfr # RP103367SS

  • Zoro # G515621377


product price: $65.69
/ea

Key Features

Finish
Stainless
Width
6 in
Height
0.25 in
Color/Finish
Stainless
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103367SS
Zoro #
G515621377
UPC #
195205072928
Country of Origin
China

Dimensions

Width
6 in
Height
0.25 in
Depth
0.25 in

Details

Finish
Stainless
Color/Finish
Stainless
Material
Brass

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Brass construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.