
Nicoli Escutcheon and Base Plate Champagne Bronze
Mfr # RP103965CZ
Zoro # G215621363
product price: $39.39
/eaKey Features
Color/Finish
Champagne Bronze
Finish
Champagne Bronze
Depth
0.25 in
Width
2.13 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103965CZ
Zoro #
G215621363
UPC #
195205145622
Country of Origin
China
Dimensions
Depth
0.25 in
Width
2.13 in
Height
0.25 in
Details
Color/Finish
Champagne Bronze
Finish
Champagne Bronze
Material
Plastic
Description
- Genuine Delta manufacturing
- Manufactured in China
- Plastic construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.